Shop All Toys & Games
Eureka
Number Tiles, Math Manipulatives, 175 Pieces
Mfr # 867430
Zoro # G4115724
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White with Black Print
- Material Plastic
- Includes 175 Tiles
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 867430
- Zoro # G4115724
- UPC # 73168867433
- Country of Origin China
- Category Toys & Games
Details
Color | White with Black Print |
Material | Plastic |
Includes | 175 Tiles |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Manipulatives are great for teaching early childhood learning and a great tool in helping students recognize connections within each educational topic. Eureka Number Tiles Tub allows students to exercise problem solving skills through adding, subtracting, multiplying and dividing. Provides a fun and interactive approach to teaching mathematical problem solving and number recognition. Includes 175 number tiles, 0-9 plus mathematical symbols. Each measures 1" x 1". Plastic Tub measure 3 3/4" x 5 1/2" x 3 3/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Utility Scissors Yellow Handle (A2Z-ZR883)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- EUREKA Tub of Word Tiles Manipulative (867450)
- EUREKA Tub of Money Manipulative (867420)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- LEARNING RESOURCES New Sprouts® Cure it (9248)
- GONGE River Landscape (G2166)
- Eureka Toys & Games