Shop All File Folders
Eureka
Mickey Mouse Throwback File Folders, 4 Designs per Set, 24PK
Mfr # 866443
Zoro # G911755744
product price: $26.15
/pk 24, $1.09/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper, Plastic, Metal
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 24 File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 866443
- Zoro # G911755744
- UPC # 194629119288
- Country of Origin China
- Category File Folders
Details
Color | Multicolor |
Material | Paper, Plastic, Metal |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 24 File Folders |
Description
Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Individual folders measure approximately 9'' x 11-1/2''. Each pack includes 4 file folders 1 each of 4 different designs. Sold as 6 packs for a total of 24 file folders.
- •Features four complementing patterns
- •Unique and creative solutions for classroom organization
- •Individual folder measures 9" x 11-1/2"
- •4 per pack, sold as 6 packs, 24 file folders total
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 12"x9", 50/BX, Clear 50PK (CLI80912)
- ZEBRA PEN Gel Pen, 0.7mm Point, Acid-Free, Non-Smearing, 20/PK, AST PK (ZEB47220)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- EXCEL BLADES Double Ended Knife with #11 Blade Needle Point & 2 Embossing Tips (30610IND)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- SMEAD Hanging File Folder, FasTab, Assorted, PK18 (64153)
- BETTER OFFICE PRODUCTS Decorative File Folders, 12 Designs, 95inx115in with 1/3 Cut Tab, Gold Foil/Popular Sayings, 12PK (80011)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- SMEAD Smead, COLORED FILE POCKETS, 1.75in EXPANSION, LETTER SIZE, GREEN (73216)
- OXFORD Pressboard Report Cover, Light Green (12703)
- Eureka File Folders