Shop All Arts & Crafts
Eureka
Marvel™ Super Hero Adventure Success Stickers, PK1440
Mfr # 657302
Zoro # G7959918
product price: $33.49
/pk 1440, $0.02/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1440 stickers
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 657302
- Zoro # G7959918
- UPC # 194629034703
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Includes | 1440 stickers |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Paper, Adhesive |
Description
Motivate students to do their best with words of encouragement printed on bright and colorful stickers. Individual sticker measures 1-3/8" X 1". Each pack includes 120 self-adhesive stickers. Sold as 12 packs for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Laminate, Bsncrd, PK25 (LS851G)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- PILLOW PETS PLUSH TOY MARSHAL PAW PA (01202409M)
- EUREKA Dr. Seuss™ Thing Hair Wearable Cut Out Hats, PK64 (849579)
- EUREKA Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3 (458010)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- Eureka