Shop All Bulletin Board & Classroom Decorations
Eureka
Marvel™ Super Hero Adventure 2-Sided Deco Kit
Mfr # 840222
Zoro # G1421057
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 12 pieces
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 840222
- Zoro # G1421057
- UPC # 73168427774
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 12 pieces |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Eureka Two-Sided Deco Kits feature multiple pieces that are printed with the same design on both sides. Great for decorating windows, bulletin boards, or to create a memorable mobile. All pieces remove easily from the sheet and are designed with pre-punched holes to allow for hanging. Set includes 12 pieces per package ranging in size from approximately 2 1/2" to 9" tall. These full color illustrations are printed on heavy weight card stock. Coordinates with the MarvelTM Super Hero Adventure Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- POST-IT Note, Pst-It1.5"X2", Neon, PK12 (653AN)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- DURO Duro 40032 3.75 x 2.25 x 11.5 in. Pint Liquor Paper Bag Kraft - Case of 500 (40032)
- EUREKA A Teachable Town Calendar Bulletin Board Set (847799)
- EUREKA Star Wars The Mandalorian Horizontal Banner, 45in x 12in (849943)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- EUREKA Mickey Mouse Clubhouse® Beginning Concepts Bulletin Board Set (847533)
- EUREKA Large Dr. Seuss™ Characters 2-Sided Deco Kit (840226)
- Eureka Bulletin Board & Classroom Decorations