Shop All Arts & Crafts
Eureka
Marshmallow Scented Bookmarks, PK72
Mfr # 834028
Zoro # G4859349
product price: $15.39
/pk 72, $0.21/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Card Stock
- Includes 72 bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 834028
- Zoro # G4859349
- UPC # 194629026982
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Card Stock |
Includes | 72 bookmarks |
Description
Fun and colorful Eureka Scented Bookmarks have a long-lasting smell that will make reading even more fun! Each pack includes 24 scented bookmarks. Sold as 3 packs for a total of 72 bookmarks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Fluorescent Green, 500/Roll (DL1410)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- BUSINESS SOURCE Clipboard, Standard, 6X9 1 Ea (16506)
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- EUREKA Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3 (458010)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- Eureka