Shop All Toys & Games
Eureka
Magnetic Blocks, Set of 14
Mfr # 867567
Zoro # G500936790
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Magnet, Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 867567
- Zoro # G500936790
- UPC # 73168495711
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Magnet, Plastic |
Recommended Grade | Grade PK+ |
Includes | 14 blocks in 6 assorted colors and 7 assorted shapes |
Recommended Age | 3+ years |
Description
Eureka Magnetic Blocks are innovative blocks with a patented material that has 360 degree magnetic holding power! These blocks allow kids to create endless amount of designs that were never possible with traditional point to point blocks.
Set includes 14 blocks in 6 assorted colors (red, orange, yellow, blue, green, and purple) and 7 assorted shapes. Promotes color & shape recognition, motor skills, manipulative ability, and thinking & problem solving ability.
Set includes 14 blocks in 6 assorted colors (red, orange, yellow, blue, green, and purple) and 7 assorted shapes. Promotes color & shape recognition, motor skills, manipulative ability, and thinking & problem solving ability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 3", 2 mil, Clear, Pk1000 (5CNE6)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- EUREKA Tub of Word Tiles Manipulative (867450)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- EUREKA Tub of Money Manipulative (867420)
- ELENCO Snap Circuits® Jr. 100 Experiments (SC100)
- WATER BOMB Water Balloons Rubber Assorted 100 pc (121)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- Eureka Toys & Games