Shop All Portable Vacuums
This Product is Discontinued
Eureka
Lightweight Mighty Mite Canister Vacuum, 9A Motor, 8.2 lb, Yellow (Discontinued)
Mfr # 3670G
Zoro # G4599303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Weight 12.19 lbs
- Material Plastic
- Length 20 ft
- Replacement Filter Eureka 38333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 3670G
- Zoro # G4599303
- UPC # 23169108028
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Length | 20 ft |
Details
Voltage | 120 V |
Weight | 12.19 lbs |
Material | Plastic |
Replacement Filter | Eureka 38333 |
Amps | 0 |
Description
Eureka® Lightweight Mighty Mite Canister Vacuum, 9A Motor, 8.2 lb, Yellow
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.