Shop All Bulletin Board & Classroom Decorations
Eureka
Large Dr. Seuss™ Characters 2-Sided Deco Kit
Mfr # 840226
Zoro # G1423428
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 840226
- Zoro # G1423428
- UPC # 73168351949
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Includes | 6 pieces |
Material | Paper |
Description
Eureka two-sided decorations feature multiple pieces that are printed with the same design on both sides. All pieces remove easily from the sheet and are designed with pre-punched holes to allow for hanging. Colorful illustrations and photographs. Variety of styles and shapes. Seasonal, educational, athletic and licensed designs. Reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26126)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Blue 12PK (SAN16003)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- EUREKA Mickey Mouse Clubhouse® Hand Paper Cut Outs, 36 Pieces, PK3 (841001)
- EUREKA Scrabble™ Letters Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845149)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- Eureka Bulletin Board & Classroom Decorations