Shop All Arts & Crafts
Eureka
Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3
Mfr # 458010
Zoro # G1425710
product price: $24.69
/pk 3, $8.23/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 3 sticker books (1440 stickers)
- Material Paper, Adhesive
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 458010
- Zoro # G1425710
- UPC # 194629030255
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Includes | 3 sticker books (1440 stickers) |
Material | Paper, Adhesive |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The choices are endless with Eureka Sticker Books. There are hundreds of ways to utilize this versatile format at home or in the classroom. These colorful stickers are organized by theme and conveniently packaged in an easy to use pad. Perfect to add to school papers, reward students, use on classroom folders and mark dates on calendars. Each sticker book includes 480 large colorful stickers, both everyday and seasonal, conveniently packaged in an easy-to-use pad. Sold as 3 sticker books for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- TAPE LOGIC Tape Logic® Labels, "Mixed Carton", 2" x 3", Fluorescent Green, 500/Roll (DL1318)
- AIDATA USA Desk-Top Curved Copy Holder (AI12396)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- EUREKA Dr. Seuss™ Thing Hair Wearable Cut Out Hats, PK64 (849579)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- FIRST AID ONLY Set, Bandage, Sc Cpr - Tri (90643)
- Eureka