Shop All Bulletin Board & Classroom Decorations
Eureka
Figurative Language Bulletin Board Set
Mfr # 847095
Zoro # G7541277
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Color Multi
- Includes 7 colorful mini posters (each measuring 12" x 17"), 8 mini signs, teacher guide
- Material Paper 95%, Plastic 5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 847095
- Zoro # G7541277
- UPC # 73168495636
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Color | Multi |
Includes | 7 colorful mini posters (each measuring 12" x 17"), 8 mini signs, teacher guide |
Material | Paper 95%, Plastic 5% |
Description
Eureka Bulletin Board Sets are an excellent resource for students and help to reinforce daily lessons. Each set includes 7 Colorful Mini Posters (each measuring 12" x 17") illustrating seven types of figurative language (Simile, Metaphor, Idiom, Hyperbole, Alliteration, Onomatopoeia and Personification), a Teacher Guide and 8 mini signs with additional example phrases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- RICOH Black Toner Cartridge 43K YLD (821255)
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- EUREKA Peanuts® Reading Banner (849319)
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- EUREKA Mickey Mouse Clubhouse Handy Helpers Job Chart Mini Bulletin Board St (847100)
- EUREKA A Teachable Town Random Acts of Kindness Mini Bulletin Board Set (847797)
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- MCDONALD PUBLISHING Writing Chatter Charts, Set of 8 (TCRCC3106)
- Eureka Bulletin Board & Classroom Decorations