Eureka Ergonomics

Dual Monitor Arm Desk Mount Silver


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eureka Ergonomic® Dual Monitor Stand, Height Adjustable Full Motion (360) Arm Mount. Whether you are sitting or standing the Eureka Ergonomic Monitor arms let you position your monitor in the most ideal ergonomic position for your body. The Eureka Ergonomic Single and Dual Monitor Arm(s) reduce the strain on your shoulders, neck, and eyes when properly positioned. Our clamp is compatible with most any desktop with a clamping range of between 0.4 - 3.3 inches. Our monitor arms can handle monitors measuring up to 30 inches and weighing up to 20lbs. for each arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.