Shop All Arts & Crafts
Eureka
Dr. Seuss™ Thing Hair Wearable Cut Out Hats, PK64
Mfr # 849579
Zoro # G4852699
product price: $25.35
/pk 64, $0.40/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4-10 Years
- Includes 64 hats
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 849579
- Zoro # G4852699
- UPC # 194629028672
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Paper |
Recommended Age | 4-10 Years |
Includes | 64 hats |
Recommended Grade | Grade PK-5 |
Description
Your students can wear these hats on field trips or for class activities and celebrations. 32 hats per package with notched ends to fit all. 8" tall with fold over bands. Hats are folded and packaged in a poly bag with a metal grommet and label. Sold as 2 packs for a total of 64 hats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Red, PK2 (ADI631-01-RED-2pk)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- ZORO SELECT Corrugated Boxes, 30" x 12" x 4", Kraft, 25/Bundle (55VJ21)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- RUST-OLEUM Painter's Touch 2X Ultra Cover Gloss White 12 Oz. Spray (249090)
- Eureka