Shop All Arts & Crafts
Eureka
Dr. Seuss™ Oh, The Places... Bookmarks, PK216
Mfr # 834311
Zoro # G4856025
product price: $28.75
/pk 216, $0.13/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Includes 216 bookmarks
- Material Card Stock
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 834311
- Zoro # G4856025
- UPC # 194629027200
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 3+ Years |
Includes | 216 bookmarks |
Material | Card Stock |
Recommended Grade | Grade PK+ |
Description
Eureka Bookmarks give you a creative way to enhance and encourage a love of reading. Most are designed with a notch to hook over the page in any book. Bookmarks measures 2" x 6". Each pack includes 36 identical bookmarks. Sold as 12 packs for a total of 216 bookmarks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- ZORO SELECT Steel Strapping, 20 mil, 2353 ft. L (3CTU3)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- EUREKA Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3 (458010)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 5/8 in. D X 36 in. L 15 pk Gray, 15PK (02558-R0036C1)
- Eureka