Shop All Toys & Games
Eureka
Dr. Seuss™ Counting Fish with Cups
Mfr # 867564
Zoro # G1427558
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material 100% Polypropylene (PP)
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 867564
- Zoro # G1427558
- UPC # 73168468029
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 50 counting fish, 5 cups |
Material | 100% Polypropylene (PP) |
Color | Multi |
Description
Manipulatives are great for teaching early childhood learning and a great tool in helping students recognize connections within each educational topic. Dr. SeussTM Counting Fish teaches early sorting and counting skills. Set includes 50 counting fish, 10 each of five colors (red, blue, yellow, green, and orange) and five coordinating cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 3" Capacity, 11 x 8.5, Navy Blue (1147)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- EUREKA Tub of Word Tiles Manipulative (867450)
- EUREKA Tub of Money Manipulative (867420)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- LIONEL Lionel LNL12016 10 in. Fastrack Straight Track with Terinal Wire; Black (LNL12016)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- ABILITATIONS Deep Pressure Sensory Vest, Large, 42 x 23 Inches, Black (SSE-0009)
- Eureka Toys & Games