Shop All Arts & Crafts
Eureka
Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2
Mfr # 861000
Zoro # G5641545
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade PK-6
- Material Paper
- Recommended Age 3-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 861000
- Zoro # G5641545
- UPC # 194629084241
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | PK-6 |
Material | Paper |
Recommended Age | 3-12 Years |
Description
Kids will go nuts for Eureka Wearable Hats. Whether it's a birthday party, class trip or special occasion, children can wear these hats for all celebrations and have tons of fun. These hats are sizeable to fit all students! Hats measures approximately 8" tall. Fold over bands are notched and adjustable to fit all. Each pack includes 32 wearable hats. Sold as a set of 2 packs, 64 hats total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Birthday Theme Stickers, PK1440 (655062)
- EUREKA Dr. Seuss™ Thing Hair Wearable Cut Out Hats, PK64 (849579)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- Eureka