Shop All File Folders
Eureka
Curiosity Garden File Folders, 4 Designs Per Set, 24PK
Mfr # 866450
Zoro # G611755822
product price: $23.45
/pk 24, $0.98/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Recommended Age 5+ years
- Includes 24 File Folders
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 866450
- Zoro # G611755822
- UPC # 194629129454
- Country of Origin China
- Category File Folders
Details
Color | Multicolor |
Material | Paper |
Recommended Age | 5+ years |
Includes | 24 File Folders |
Recommended Grade | Grade K+ |
Description
Eureka File Folders in complementing designs offer unique and creative solutions for classroom organization. Individual folder measures 9'' x 11-1/2''. Reusable. Each pack includes 4 file folders. Sold as 6 packs for a total of 24 file folders.
- •File Folders in complementing designs offer unique and creative solutions for classroom organization
- •Reusable
- •Features four complementing patterns
- •Individual folder measures 9" x 11 1/2"
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL GAMES Regal Slap Jack Children Card Game Multicolored (264)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each (SC52)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- DAVENPORT Pressboard Fastener Folder- 25 Pt- 2 Exp- Letter- (DA861533)
- ZORO SELECT Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- SMEAD Hanging File Folder, Green, PK25 (64155)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- Eureka File Folders