Shop All Toys & Games
Eureka
Counting Bears with Cups, Assorted Colors
Mfr # 864040
Zoro # G5637905
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Grade PK-2
- Color Multi, Multi
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 864040
- Zoro # G5637905
- UPC # 73168864043
- Country of Origin China
- Category Toys & Games
Details
Material | plastic |
Recommended Grade | PK-2 |
Color | Multi, Multi |
Recommended Age | 3-7 Years |
Description
Eureka Manipulatives are great for teaching early childhood learning and a great tool in helping students recognize connections within each educational topic. Great for match prep! Plastic tub measures 3.75" x 5.5" x 3.75". Each set includes 50 plastic bears (10 each of five different colors) plus five cups in the colors that match the bears for extra sorting fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- EUREKA Tub of Money Manipulative (867420)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- EUREKA Tub of Word Tiles Manipulative (867450)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- ROO GAMES Bulls Eye Game (PM20L)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- LEARNING RESOURCES New Sprouts? Munch It Food Set (7711)
- Eureka Toys & Games