Shop All Bulletin Board & Classroom Decorations
Eureka
Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6
Mfr # 845017
Zoro # G7957933
product price: $27.69
/pk 6, $4.62/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-8
- Color Multi
- Recommended Age 4-13 Years
- Includes 72 strips
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 845017
- Zoro # G7957933
- UPC # 194629016969
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-8 |
Color | Multi |
Recommended Age | 4-13 Years |
Includes | 72 strips |
Material | Paper |
Description
Use Deco Trim® as a finishing touch on the edges of your bulletin boards, windows, doorways, chalkboards and dry erase boards. You can't go wrong with this classic Dr. Seuss design featuring his famous Cat in the HatTM on this blue bulletin board border. The vibrant colors and designs will add creativity to all of your displays. Each package contains 12 strips of 2.25"wide x 37" long trim for a total of 37 feet. Sold as 6 packs for 222 feet (72 strips) total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Books of the Bible Chart (114286)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, COYOTE BROWN (160-498)
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- EUREKA Telling Time Bulletin Board Set (847423)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- EUREKA Marvel™ Motivational Poster Set Bulletin Board Set, 10 Pieces (847094)
- EUREKA Blue Harmony Welcome Bulletin Board Set (847547)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- Eureka Bulletin Board & Classroom Decorations