Shop All Bulletin Board & Classroom Decorations
Eureka
Candy Land™ Peppermint Stripe Deco Letters, 4", PK528
Mfr # 845155
Zoro # G7963402
product price: $26.35
/pk 528, $0.05/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 528 characters
- Recommended Grade Grade PK-2
- Recommended Age 3-7 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 845155
- Zoro # G7963402
- UPC # 194629022533
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 528 characters |
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Material | Paper |
Description
Try Eureka Reusable Punch Out Letters. Printed on coated paper with brilliant rich color, they are perfect for creating personalized projects in displays. Each letter measures at 4". Punch-out, reusable. Long lasting coated paper. Brilliant rich colors, fun and decorative. Each pack contains 176 characters. Sold as 3 packs for a total of 528 characters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- TEXAS INSTRUMENTS Calc, Solar, Scient, 54 Functn (TI30XIIS)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- EUREKA A Close-Knit Class Welcome Banner, Vertical (849340)
- EUREKA Mickey Mouse Clubhouse Handy Helpers Job Chart Mini Bulletin Board St (847100)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- EUREKA Mickey Mouse Clubhouse® Beginning Concepts Bulletin Board Set (847533)
- EUREKA Cat in the Hat™ Self-Adhesive Name Plates, 36 Pieces, PK3 (833130)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- Eureka Bulletin Board & Classroom Decorations