Shop All Bulletin Board & Classroom Decorations
Eureka
Candy Land™ Assorted Paper Cut-Outs, 36 Pieces, PK3
Mfr # 841294
Zoro # G2875768
product price: $18.99
/pk 3, $6.33/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Recommended Age 3-7 Years
- Includes 108 cut-outs
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 841294
- Zoro # G2875768
- UPC # 194629010639
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Includes | 108 cut-outs |
Color | Multi |
Description
Eureka Cut Outs can add creativity and fun to bulletin boards, hallways, walls, projects and more. Various shapes and colors are great for decorating, writing the week's spelling words, student names or awards. These paper cut-outs have so many uses. Assorted pack includes 12 each of 3 different designs (36 pieces), cut outs measure 5", brilliant colors, fun creative and decorative. Sold as 3 packs for a total of 108 cut outs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 72", Kraft, 10/Bundle (11A702)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- NITE IZE Universal Steelie Car Mount Kit, Gray (STVM-11-R7)
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- EUREKA Dr. Seuss™ Classroom Rules Bulletin Board Set (847131)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- EUREKA Cat in the Hat™ Self-Adhesive Name Plates, 36 Pieces, PK3 (833130)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- Eureka Bulletin Board & Classroom Decorations