Shop All Arts & Crafts
Eureka
Birthday Theme Stickers, PK1440
Mfr # 655062
Zoro # G7965782
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Includes 1440 stickers
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 655062
- Zoro # G7965782
- UPC # 194629035038
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Paper, Adhesive |
Includes | 1440 stickers |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The choices are endless with Eureka stickers. There are hundreds of ways to utilize this versatile format at home or in the classroom. Each sticker measures 1" x 1". Each pack contains 120 stickers. Sold as 12 packs for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- EUREKA Woodland Creatures Theme Stickers, PK1440 (655069)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- EUREKA Marvel™ Super Hero Adventure Success Stickers, PK1440 (657302)
- EUREKA Marshmallow Scented Bookmarks, PK72 (834028)
- EUREKA Numbers (1-20) Theme Stickers, PK1440 (655990)
- EUREKA Jumbo Motivational Sticker Book, 480 Stickers Per Book, PK3 (458010)
- MELISSA & DOUG Ice Cream Shop Chalk Play Set (30622)
- Eureka