Shop All Bulletin Board & Classroom Decorations
Eureka
Back to School Welcome All-In-One Door Decor Kit, 40 Pieces, PK2
Mfr # 849337
Zoro # G2878455
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 80 pieces
- Color Multi
- Recommended Age 4+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 849337
- Zoro # G2878455
- UPC # 194629108336
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 80 pieces |
Color | Multi |
Recommended Age | 4+ Years |
Recommended Grade | Grade K+ |
Description
Create a warm welcome for your students and classroom visitors using Eureka School All-In-One Door Decor Kits! The 40 piece set includes 24 Paper Cut Outs, 15 Assorted Decorative Pieces, and 1 Die Cut 45" Banner With Foil. Packaged as (3) 17" x 24" panels. Sold as 2 kits.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Brite Liner® Highlighters, Chisel Tip, Assorted, 5 Per Pack, PK6 (BLP51W-ASTBN)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- EUREKA Dr. Seuss™ Birthday Mini Bulletin Board Set (847050)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- EUREKA Marvel™ Motivational Poster Set Bulletin Board Set, 10 Pieces (847094)
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- EUREKA Star Wars™ - Super Troopers Deco Trim®, 37 Feet/Pack, PK6 (845287)
- EUREKA Cat in the Hat™ Self-Adhesive Name Plates, 36 Pieces, PK3 (833130)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- Eureka Bulletin Board & Classroom Decorations