Shop All Bulletin Board & Classroom Decorations
Eureka
American Flags Electoral Deco Trim®, 37 Feet/Pack, PK6
Mfr # 845031
Zoro # G7960173
product price: $21.19
/pk 6, $3.53/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 72 strips
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eureka
- MFR # 845031
- Zoro # G7960173
- UPC # 194629020133
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 72 strips |
Color | Multi |
Material | Paper |
Description
Use Eureka School Deco Trim® as a finishing touch on the edges of your bulletin boards, windows, doorways, chalkboards and dry erase boards. Create a patriotic classroom theme with this stars and stripes bulletin board border. The vibrant colors and designs will add creativity to all of your displays. Each pack includes 12 strips measuring 2.25" x 37" each for a total of 37 feet per pack. Sold as 6 packs for a total of 72 strips (222 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2" (75605)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- PREMIER P7500 Paper Folder (PREP7500)
- CLI Magnetic Spring Clips, 2", PK12 (68520)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- EUREKA A Teachable Town Calendar Bulletin Board Set (847799)
- EUREKA A Teachable Town Random Acts of Kindness Mini Bulletin Board Set (847797)
- EUREKA Dr. Seuss™ Calendar Bulletin Board Set (847695)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- Eureka Bulletin Board & Classroom Decorations