Shop All File Folders
Eureka
A Close-Knit Class File Folders, 4 Designs Per Set, PK6
Mfr # 866439
Zoro # G804410408
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Card Stock
- Includes 24 file folders
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eureka
- MFR # 866439
- Zoro # G804410408
- UPC # 194629112869
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Material | Card Stock |
Includes | 24 file folders |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
File Folders in complementing designs offer unique and creative solutions for classroom organization. Features four complementing patterns. Individual folder measures 9" x 11-1/2". Reusable. Each pack includes 4 folders. Sold as 6 packs for a total of 24 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Interactive Human Body (2331)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- ZORO SELECT Bulldog Clip, 2 5/8in W, Asrt, PK12 (2WFW3)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- WORKSTATIONPRO Vinyl File Folder- Clear- Letter w/Pocket (TH2524107)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- ACCO ACCO Presstex Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25072)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- Eureka File Folders