Shop All Confined Space Entry Equipment
Euramco Safety
Ramfan Manhole Entry Device System
Mfr # MED5100
Zoro # G705737987
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euramco Safety
- MFR # MED5100
- Zoro # G705737987
- Country of Origin United States
- Category Confined Space Entry Equipment
Description
The complete manhole entry device system allows workers to enter and exit small man-size openings while maintaining continuous ventilation. Without such a device, a duct fills the manhole opening, preventing rapid entry and exit. Tightly integrated into the line of confined space ventilation equipment, this m.e.d. Is quick to assemble and the new swiveling elbow makes duct alignment easy. Changing its cross-section from circular to elliptical and back to circular minimizes loss and optimizes airflow into a confined space, while providing adequate room for the worker to enter and exit unimpeded. The rugged polyethylene construction endures heavy, negligent use and will last for years. Comprised of three components, the m.e.d., swiveling elbow, and universal mount. This m.e.d. System increases safety by maintaining continuous airflow. Ventilate without blocking entry and maintain airflow while working. Constructed of high impact polyethylene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012348)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- 3M DBI-SALA SalaliftII Winch (8102005)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- Euramco Safety Fall Protection