Shop All Sensor Cordsets & Receptacles
Euchner
Y-Distributor Connector, 24VDC
Mfr # Y-DISTRIBUTOR
Zoro # G1890738
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 2 Number of Pins 5
- End 2 Connection Type Receptacle
- End 1 Keyway Single
- End 1 Thread M12
- Temp. Range -13 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # Y-DISTRIBUTOR
- Zoro # G1890738
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 46 mm |
Description
Y-Distributor Connector, Connector Style Y-Style, Convert From M12, Convert To M12 Plug, Description One M12 Male Connector With Two M12 Female Connector, Center Distance 20.5 mm, Current Rating 2 A, 4 A, Voltage Rating 30 V, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP67, Overall Length 46 mm, Maximum Contact Resistance 5 milliohm, Application For Series Connection of AR/BR Safety Switches in Switch Chains Without IO Link Evaluation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SLC010)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- Euchner Sensor Cordsets & Receptacles