Shop All Switch Accessories
Euchner
Safety Switch Read Head, For CES-AZ Serie
Mfr # CES-A-LNN-SC-106601
Zoro # G1890850
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- AC Contact Rating Not Rated
- For Use With Mfr. No. 106600
- Height 2.07 in
- DC Contact Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-LNN-SC-106601
- Zoro # G1890850
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 2.07 in |
Width | 0.98 in |
Cable Length | 25m |
Depth | 0.47 in |
Details
Item | Safety Switch Read Head |
Technology | RFID |
AC Contact Rating | Not Rated |
For Use With | Mfr. No. 106600 |
DC Contact Rating | Not Rated |
On Sensing Distance | 0.78 in |
IP Rating | 67 |
Description/Special Features | 3 Pin Plug |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Off Sensing Distance | 1.97 in |
Series | CES-AZ Series |
Termination Type | M8 |
Body Material | Stainless steel |
Standards | CE, UL |
Description
Safety Switch Read Head, Technology RFID, Series CES-AZ Series, For Use With Mfr. No. 106600, Width 0.98 in, Height 2.07 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M8, Cable Length 25m, IP Rating 67, On Sensing Distance 0.78 in, Off Sensing Distance 1.97 in, Body Material Stainless Steel, Description/Special Features 3 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- Euchner Switches