Shop All Switch Accessories
Euchner
Safety Switch Read Head, For 77791
Mfr # CES-A-LMN-SC
Zoro # G1890878
original price:
$103.99
10% off
new price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- AC Contact Rating Not Rated
- For Use With Mfr. No. 77791
- DC Contact Rating Not Rated
- Cable Length 15m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-LMN-SC
- Zoro # G1890878
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Cable Length | 15m |
Depth | 1.46 in |
Diameter | 0.77 in |
Details
Item | Safety Switch Read Head |
Technology | RFID |
AC Contact Rating | Not Rated |
For Use With | Mfr. No. 77791 |
DC Contact Rating | Not Rated |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Description/Special Features | 3 Pin Plug |
IP Rating | 67 |
Series | CES-AZ Series |
Termination Type | M8 |
Body Material | Stainless steel |
Off Sensing Distance | 1.77 in |
Standards | CE, UL |
On Sensing Distance | 0.78 in |
Description
Safety Switch Read Head, Technology RFID, Series CES-AZ Series, For Use With Mfr. No. 77791, Depth 1.46 in, Diameter 0.77 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M8, Cable Length 15m, IP Rating 67, On Sensing Distance 0.78 in, Off Sensing Distance 1.77 in, Body Material Stainless Steel, Description/Special Features 3 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- Euchner Switches