Shop All Switch Accessories
Euchner
Safety Switch Read Head, For 106600
Mfr # CES-A-LNA-SC
Zoro # G1890869
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- AC Contact Rating Not Rated
- For Use With Mfr. No. 106600
- Height 2.07 in
- DC Contact Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-LNA-SC
- Zoro # G1890869
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 2.07 in |
Width | 0.98 in |
Depth | 0.47 in |
Details
Item | Safety Switch Read Head |
Technology | RFID |
AC Contact Rating | Not Rated |
For Use With | Mfr. No. 106600 |
DC Contact Rating | Not Rated |
Description/Special Features | 3 Pin Plug |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Off Sensing Distance | 1.02 in |
Termination Type | M8 |
Body Material | Stainless steel |
Series | CES-AZ Series |
On Sensing Distance | 0.59 in |
Standards | CE, UL |
IP Rating | 67 |
Description
Safety Switch Read Head, Technology RFID, Series CES-AZ Series, For Use With Mfr. No. 106600, Width 0.98 in, Height 2.07 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M8, IP Rating 67, On Sensing Distance 0.59 in, Off Sensing Distance 1.02 in, Body Material Stainless Steel, Description/Special Features 3 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- Euchner Switches