Shop All Switch Accessories
Euchner
RFID Actuator, For 77715
Mfr # CES-A-BBA
Zoro # G1890911
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With Mfr. No. 77715
- Height 0.98 in
- Width 1.65 in
- Depth 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-BBA
- Zoro # G1890911
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 0.98 in |
Width | 1.65 in |
Depth | 0.47 in |
Details
Item | RFID Actuator |
Technology | RFID |
For Use With | Mfr. No. 77715 |
Description
RFID Actuator, Technology RFID, For Use With Mfr. No. 77715, Height 0.98 in, Width 1.65 in, Depth 0.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- Euchner Switch Accessories