Shop All Switch Accessories
Euchner
RFID Actuator, For 111145
Mfr # CES-A-BPA
Zoro # G1890887
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With Mfr. No. 111145
- Height 1.18 in
- Width 1.57 in
- Depth 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-BPA
- Zoro # G1890887
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Depth | 0.39 in |
Details
Item | RFID Actuator |
Technology | RFID |
For Use With | Mfr. No. 111145 |
Description
RFID Actuator, Technology RFID, For Use With Mfr. No. 111145, Height 1.18 in, Width 1.57 in, Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER RFID Actuator, For 100775 (CES-A-BLN-R2-100776)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- Euchner Switches