Shop All Safety Switches
Euchner
Non-Contact Safety Switch, RFID
Mfr # CES-AR-C01-AH-SA
Zoro # G1890826
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Height 1.59 in
- Width 2.73 in
- DC Contact Rating Not Rated
- Off Sensing Distance 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-AR-C01-AH-SA
- Zoro # G1890826
- Country of Origin Germany
- Category Safety Switches
Dimensions
Height | 1.59 in |
Width | 2.73 in |
Depth | 1.59 in |
Cable Length | No Cable |
Details
Item | Safety Switch |
IP Rating | 67 |
DC Contact Rating | Not Rated |
Off Sensing Distance | 1.77 in |
Description/Special Features | 8 Pin Plug |
On Sensing Distance | 0.7 in |
Termination Type | M12 |
For Use With | 98775, Mfr. No. 71840 |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Standards | CE, UL |
Body Material | Stainless steel |
Technology | RFID |
Series | CES-AR Series |
AC Contact Rating | Not Rated |
Description
Non-Contact Safety Switch, Technology RFID, Series CES-AR Series, For Use With 98775, Mfr. No. 71840, Width 2.73 in, Height 1.59 in, Depth 1.59 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, On Sensing Distance 0.7 in, Off Sensing Distance 1.77 in, Body Material Stainless Steel, Description/Special Features 8 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 1 (DH363FGK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- Euchner Safety Switches