Shop All Safety Switches
Euchner
Non-Contact Safety Switch, For 103450, M4
Mfr # CES-AP-CR2-CH-SF-100775
Zoro # G1890835
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Depth 0.47 in
- DC Contact Rating Not Rated
- Technology RFID
- Series CES-AP Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-AP-CR2-CH-SF-100775
- Zoro # G1890835
- Country of Origin Germany
- Category Safety Switches
Dimensions
Depth | 0.47 in |
Height | 1.18 in |
Width | 3.74 in |
Cable Length | No Cable |
Details
Item | Safety Switch |
IP Rating | 67 |
DC Contact Rating | Not Rated |
Technology | RFID |
Series | CES-AP Series |
On Sensing Distance | 0.39 in |
For Use With | Mfr. No. 103450 |
Off Sensing Distance | 1.57 in |
Description/Special Features | 6 Pin Plug |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
AC Contact Rating | Not Rated |
Termination Type | M4 |
Body Material | Stainless steel |
Standards | CE, UL |
Description
Non-Contact Safety Switch, Technology RFID, Series CES-AP Series, For Use With Mfr. No. 103450, Width 3.74 in, Height 1.18 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M4, Cable Length No Cable, IP Rating 67, On Sensing Distance 0.39 in, Off Sensing Distance 1.57 in, Body Material Stainless Steel, Description/Special Features 6 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (14W49)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1453)
- ZORO SELECT Strut Chan, 10 ft. L, Green Painted Steel (FS-201SS GR 120.00)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- Euchner Switches