Shop All Safety Interlock Switches
Euchner
MagneticSafetyInterlockSwitch
Mfr # 092025
Zoro # G3975057
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Width 1.42 in
- Switch Height 1.03 in
- Switch Depth 0.52 in
- Body Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # 092025
- Zoro # G3975057
- Country of Origin Italy
- Category Safety Interlock Switches
Dimensions
Switch Width | 1.42 in |
Switch Height | 1.03 in |
Switch Depth | 0.52 in |
Details
Item | Magnetically Actuated Safety Interlock Switch |
Body Style | Rectangular |
Description
Magnetically Actuated Safety Interlock Switch, Switch Width 1.42 in, Switch Height 1.03 in, Switch Depth 0.52 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Black, Rubber (19YE04)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 12A, 600V AC, Non-Indicating (JTD012)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- Euchner Switches