Shop All Switch Accessories
Euchner
Magnetic Actuator, For 94702, .88 in W
Mfr # CMS-M-AI
Zoro # G2033039
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. 94702
- Height 3.89 in
- Width 0.88 in
- Depth 4.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CMS-M-AI
- Zoro # G2033039
- Country of Origin Italy
- Category Switch Accessories
Dimensions
Height | 3.89 in |
Width | 0.88 in |
Depth | 4.48 in |
Details
Item | Magnetic Actuator |
Material | Plastic |
For Use With | Mfr. No. 94702 |
Compatible with Series | CMS |
Compatible with Manufacturer Model Number | CMS-R-AXR-05VL, CMS-R-AZA-02VL, CMS-R-AZA-05PL, CMS-R-AZA-05VL, CMS-R-AZA-10PL, CMS-R-AZA-10VL, CMS-R-AZA-ST,02V, CMS-R-AZC-SC |
Compatible Operator | Magnetically Actuated Safety Interlock Switch |
Description
Magnetic Actuator,Plastic,For CMS Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- Euchner Switch Accessories