Shop All Switch Accessories
Euchner
Magnetic Actuator, For 84585, .98 in W
Mfr # CMS-M-AB
Zoro # G2033048
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. 84585
- Height 3.5 in
- Width 0.98 in
- Depth 3.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CMS-M-AB
- Zoro # G2033048
- Country of Origin Italy
- Category Switch Accessories
Dimensions
Height | 3.5 in |
Width | 0.98 in |
Depth | 3.12 in |
Details
Item | Magnetic Actuator |
Material | Plastic |
For Use With | Mfr. No. 84585 |
Compatible Operator | Magnetically Actuated Safety Interlock Switch |
Compatible with Series | CMS |
Compatible with Manufacturer Model Number | CMS-R-AXD-03V, CMS-R-AXD-05V, CMS-R-AXF-03V, CMS-R-AXF-05V |
Compatible Manufacturer Part Number | CMS-R-AXD-03V, CMS-R-AXD-05V, CMS-R-AXF-03V, CMS-R-AXF-05V |
Description
Magnetic Actuator,Plastic,For CMS Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- Euchner Switches