Shop All Safety Switches
Euchner
Locking Safety Switch, RFID
Mfr # CET3-AP-CRA-AH-50X-SI-111346
Zoro # G1890677
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- AC Contact Rating Not Rated
- Operating Temp. Range -4 Degrees to 131 Degrees F
- For Use With Mfr. No. 96327
- DC Contact Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CET3-AP-CRA-AH-50X-SI-111346
- Zoro # G1890677
- Country of Origin Germany
- Category Safety Switches
Dimensions
Height | 7.1 in |
Cable Length | No Cable |
Depth | 2.05 in |
Width | 2.64 in |
Details
Item | RFID Safety Switch |
IP Rating | 67 |
AC Contact Rating | Not Rated |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
For Use With | Mfr. No. 96327 |
DC Contact Rating | Not Rated |
Technology | RFID |
Description/Special Features | Short Circuit Monitoring, Unicode |
Series | CET 3-AP Series |
Standards | CE, UL |
Body Material | Stainless steel |
Termination Type | M12 |
Description
Locking Safety Switch, Technology RFID, Series CET 3-AP Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 2.05 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, Body Material Stainless Steel, Description/Special Features Short Circuit Monitoring, Unicode, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- Euchner Safety Switches