Shop All Safety Switches
Euchner
Locking Safety Switch, For CET 3-AR Serie
Mfr # CET3-AR-CRA-AH-50X-SG-C2333-114512
Zoro # G1890659
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Termination Type M12
- Depth 3.34 in
- DC Contact Rating Not Rated
- Height 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CET3-AR-CRA-AH-50X-SG-C2333-114512
- Zoro # G1890659
- Country of Origin Germany
- Category Safety Switches
Dimensions
Depth | 3.34 in |
Height | 7.1 in |
Width | 2.64 in |
Cable Length | No Cable |
Details
Item | Safety Switch |
IP Rating | 67 |
Termination Type | M12 |
DC Contact Rating | Not Rated |
Standards | CE, UL |
AC Contact Rating | Not Rated |
For Use With | Mfr. No. 96327 |
Description/Special Features | Door Monitoring Output, Lockout Mechanism, Short Circuit Monitoring, Teach-in input, Unicode |
Technology | RFID |
Series | CET 3-AR Series |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Body Material | Stainless steel |
Description
Locking Safety Switch, Technology RFID, Series CET 3-AR Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 3.34 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, Body Material Stainless Steel, Description/Special Features Door Monitoring Output, Lockout Mechanism, Short Circuit Monitoring, Teach-in input, Unicode, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- SIEMENS 30 A, 240V, 2 Pole (LF211NU)
- Euchner Safety Switches