Shop All Safety Switches
Euchner
Locking Safety Switch, For 96327
Mfr # CET3-AP-CRA-AH-50F-SI-C2333-114516
Zoro # G1890686
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Operating Temp. Range -4 Degrees to 131 Degrees F
- Cable Length No Cable
- Depth 6.3 in
- AC Contact Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euchner
- MFR # CET3-AP-CRA-AH-50F-SI-C2333-114516
- Zoro # G1890686
- Country of Origin Germany
- Category Safety Switches
Dimensions
Cable Length | No Cable |
Depth | 6.3 in |
Height | 7.1 in |
Width | 2.64 in |
Details
Item | Safety Switch |
IP Rating | 67 |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
AC Contact Rating | Not Rated |
Standards | CE, UL |
Technology | RFID |
Termination Type | M12 |
For Use With | Mfr. No. 96327 |
DC Contact Rating | Not Rated |
Description/Special Features | Lockout Mechanism, Short Circuit Monitoring, Teach-in input, Unicode |
Body Material | Stainless steel |
Series | CET 3-AP Series |
Description
Locking Safety Switch, Technology RFID, Series CET 3-AP Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 6.3 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, Body Material Stainless Steel, Description/Special Features Lockout Mechanism, Short Circuit Monitoring, Teach-in input, Unicode, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- Euchner Safety Switches