Shop All Programmable Logic Controllers
Euchner
Evaluation Safety Relay, Plastic, 2NO
Mfr # CES-A-ABA-01
Zoro # G1890920
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Din Rail
- Enclosure Material Plastic
- IP Rating 20
- Input Power 24V DC
- Safety Output Configuration 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # CES-A-ABA-01
- Zoro # G1890920
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 0.86 in |
Height | 3.9 in |
Depth | 4.48 in |
Details
Item | Safety Monitoring Relay |
Mounting | Din Rail |
Enclosure Material | Plastic |
IP Rating | 20 |
Input Power | 24V DC |
Safety Output Configuration | 2NO |
Safety Output Ratings | 4A @ 250V AC, 4A @ 30V DC |
Number of Inputs | 1 |
Features | Safety Outputs |
Operating Temp. | -20 to 55 Degrees C |
Response Time | 5 sec |
For Use With | CES-A Series |
Standards | UL |
Description
Safety Controller, Number of Inputs 1, Safety Output Ratings 4A @ 250V AC, 4A @ 30V DC, Safety Output Configuration 2NO, Response Time 5 sec, Mounting DIN Rail, Enclosure Material Plastic, IP Rating 20, Input Power 24V DC, For Use With CES-A Series, Height 3.9 in, Width 0.86 in, Depth 4.48 in, Operating Temp. -20 to 55 Degrees C, Features Safety Outputs, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- Euchner Programmable Logic Controllers