Shop All Programmable Logic Controllers
Euchner
Evaluation Safety Relay, 24VDC, 2NO
Mfr # CES-AZ-UES-04B
Zoro # G1890771
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Din Rail
- Enclosure Material Plastic
- IP Rating 20
- Input Power 24V DC
- Safety Output Configuration 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euchner
- MFR # CES-AZ-UES-04B
- Zoro # G1890771
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 4.48 in |
Height | 3.9 in |
Width | 1.77 in |
Details
Item | Safety Monitoring Relay |
Mounting | Din Rail |
Enclosure Material | Plastic |
IP Rating | 20 |
Input Power | 24V DC |
Safety Output Configuration | 2NO |
Safety Output Ratings | 4A @ 250V AC, 4A @ 30V DC |
Number of Inputs | 4 |
Features | Plug-in Connection Terminals |
For Use With | CES-AZ Series |
Standards | UL |
Operating Temp. | -20 to 55 Degrees C |
Response Time | 10 sec |
Description
Safety Controller, Number of Inputs 4, Safety Output Ratings 4A @ 250V AC, 4A @ 30V DC, Safety Output Configuration 2NO, Response Time 10 sec, Mounting DIN Rail, Enclosure Material Plastic, IP Rating 20, Input Power 24V DC, For Use With CES-AZ Series, Height 3.9 in, Width 1.77 in, Depth 4.48 in, Operating Temp. -20 to 55 Degrees C, Features Plug-in Connection Terminals, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Combination Coupling, 3/4" Conduit (1943)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- Euchner Programmable Logic Controls (PLC)