Shop All Switch Accessories
Euchner
Door Bolt Actuator, Escape Release
Mfr # BOLT CET-A-C/F
Zoro # G1890616
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- Features Escape Release
- For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906
- Height 11.41 in
- Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # BOLT CET-A-C/F
- Zoro # G1890616
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 11.41 in |
Width | 1.18 in |
Depth | 3.14 in |
Details
Item | Door Bolt Actuator |
Technology | RFID |
Features | Escape Release |
For Use With | 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906 |
Description
Door Bolt Actuator, Technology RFID, For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906, Height 11.41 in, Width 1.18 in, Depth 3.14 in, Features Escape Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- EUCHNER RFID Actuator, For 100775 (CES-A-BLN-R2-100776)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- CPI Back Switch Housing (HS002-502)
- Euchner Switches