Shop All Switch Accessories
Euchner
Door Bolt Actuator, 1.57 in W x 7.48 in H
Mfr # BOLT CES-A-C FOR L OR R HINGED DOORS
Zoro # G1890710
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With 105745, 105747, 109046, 98942, Mfr. No. 98941
- Height 7.48 in
- Width 1.57 in
- Depth 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # BOLT CES-A-C FOR L OR R HINGED DOORS
- Zoro # G1890710
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 7.48 in |
Width | 1.57 in |
Depth | 0.39 in |
Details
Item | Door Bolt Actuator |
Technology | RFID |
For Use With | 105745, 105747, 109046, 98942, Mfr. No. 98941 |
Description
Door Bolt Actuator, Technology RFID, For Use With 105745, 105747, 109046, 98942, Mfr. No. 98941, Height 7.48 in, Width 1.57 in, Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1532)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- EUCHNER RFID Actuator, For 100775 (CES-A-BLN-R2-100776)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- Euchner Switch Accessories