Shop All Switch Accessories
Euchner
Door Bolt Actuator, 1.18 in Wx11.41 in H
Mfr # BOLT CET-A-C
Zoro # G1890625
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906
- Height 11.41 in
- Width 1.18 in
- Depth 3.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euchner
- MFR # BOLT CET-A-C
- Zoro # G1890625
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 11.41 in |
Width | 1.18 in |
Depth | 3.14 in |
Details
Item | Door Bolt Actuator |
Technology | RFID |
For Use With | 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906 |
Description
Door Bolt Actuator, Technology RFID, For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906, Height 11.41 in, Width 1.18 in, Depth 3.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- LIBERTY PUMPS KIT, 331 MASTER REBUILD (K001247)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- CONDOR USA Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5 (PN225)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- Euchner Switches