Shop All Limit Switch Arms & Actuators
Euchner
Actuator, For NZ, VZ, TZ, Hinged Right
Mfr # NZ/TZ HINGED RIGHT ACTUATOR Z-L
Zoro # G1890406
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hinged Right, Mfr. No. NZ, TZ, VZ
- Compatible with Series NZ.VZ, TZ
- Compatible Operator Safety Switch
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euchner
- MFR # NZ/TZ HINGED RIGHT ACTUATOR Z-L
- Zoro # G1890406
- Country of Origin Germany
- Category Limit Switch Arms & Actuators
Details
Item | Switch Actuator |
For Use With | Hinged Right, Mfr. No. NZ, TZ, VZ |
Compatible with Series | NZ.VZ, TZ |
Compatible Operator | Safety Switch |
Material | Galvanized Steel |
Description
Switch Actuator, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- PANDUIT Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi (FSD91-27-Q)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- EUCHNER WobbleStickActuator, Fixed, 0.24in Arm L (77791)
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- Euchner Limit Switches & Accessories