Shop All Safety Interlock Switches
Euchner
2NC/2NO Safety Interlock Switch
Mfr # STP3A-4131A024-10C-DCX
Zoro # G1890345
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Left and Top Opening, Solenoid Locking
- Series STP
- Actuator Length 1.18 in
- AC Contact Rating 4 A @ 50 V
- DC Contact Rating 4 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # STP3A-4131A024-10C-DCX
- Zoro # G1890345
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.18 in |
Height | 7.48 in |
Width | 1.15 in |
Depth | 1.82 in |
Conduit Size | M20 |
Overall Width | 1.15 in |
Overall Depth | 1.82 in |
Overall Height | 7.48 in |
Description
Safety Interlock Switch, Left and Top Opening, Solenoid Locking, Contact Form 2NC, 2NO, Actuator Length 1.18 in, AC Contact Rating 4 A @ 50 V, Series STP, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 7.48 in, Width 1.15 in, Depth 1.82 in, IP Rating IP65, Contact Material Silver, Conduit Size M20, Body Material Thermoplastic, Head Material Aluminum Die-Cast, Over Travel 5mm, Movement Horizontal, Operating Force 8 lb, Standards CCC, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- JANDORF BUSHNG RUBBR 3/4""DIA CD3 (61480)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- Euchner Switches