Shop All Safety Interlock Switches
Euchner
2NC/2NO Safety Interlock Switch IP 67
Mfr # TZ1RE024MVAB
Zoro # G1890327
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Left and Top Opening, Solenoid Locking
- Series TZ
- Actuator Length 2.33 in
- AC Contact Rating 4 A @ 230 V
- DC Contact Rating 4 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # TZ1RE024MVAB
- Zoro # G1890327
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.33 in |
Height | 5.9 in |
Width | 4.33 in |
Depth | 1.57 in |
Conduit Size | M20 |
Overall Width | 4.33 in |
Overall Depth | 1.57 in |
Overall Height | 5.9 in |
Description
Safety Interlock Switch, Left and Top Opening, Solenoid Locking, Contact Form 2NC, 2NO, Actuator Length 2.33 in, AC Contact Rating 4 A @ 230 V, Series TZ, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 5.9 in, Width 4.33 in, Depth 1.57 in, IP Rating IP67, Contact Material Silver, Conduit Size M20, Body Material Die Cast Alloy, Head Material Aluminum Die-Cast, Description/Special Features Right Hand Operation, Over Travel 4mm, Movement Horizontal, Operating Force 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- Euchner Switches