Shop All Limit Switches
Euchner
2NC/2NO Limit Switch IP 67
Mfr # NZ1RS-3131-M
Zoro # G1890397
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches 2NC/2NO
- Standards CCC, CE, cULus
- Operating Force 54 oz
- Contact Form 2NC/2NO
- Depth 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # NZ1RS-3131-M
- Zoro # G1890397
- Country of Origin Germany
- Category Limit Switches
Dimensions
Depth | 1.65 in |
Height | 3.81 in |
Actuator Length | 0.51 in |
Width | 1.73 in |
Overall Width | 1.73 in |
Overall Depth | 1.65 in |
Body Width | 1.73 in |
Body Depth | 1.65 in |
Overall Height | 3.82 in |
Roller Diameter | 0.47 in |
Body Height | 3.82 in |
Mounting Hole Diameter | 0.21 in |
Description
Roller Plunger Limit Switch, Electrical Connection Screw Terminals, IP Rating IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS58)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- IEC MANUAL RESET LIMIT SWITCH 180DEG (E035-50023801)
- Euchner Limit Switches