Shop All Limit Switches
Euchner
2NC/2NO Limit Switch IP 67
Mfr # NZ1HS-3131-M
Zoro # G1890421
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form- Switches 2NC/2NO
- Series Euchner NZ
- Movement Horizontal
- Height 3.93 in
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # NZ1HS-3131-M
- Zoro # G1890421
- Country of Origin Germany
- Category Limit Switches
Dimensions
Height | 3.93 in |
Width | 1.57 in |
Depth | 2.51 in |
Actuator Length | 1.26 in |
Roller Width | 0.24 in |
Body Width | 1.57 in |
Body Depth | 2.52 in |
Body Height | 3.94 in |
Overall Depth | 2.52 in |
Mounting Hole Diameter | 0.21 in |
Overall Height | 3.94 in |
Overall Width | 1.57 in |
Roller Diameter | 0.71 in |
Description
Rotary Lever Limit Switch, Electrical Connection Screw Terminals, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 300V AC, Actuator Location: Top (GLEA24C)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- TELEMECANIQUE SENSORS Limit switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2102N12)
- Euchner Limit Switches & Accessories