Shop All Safety Interlock Switches
Euchner
2NC Safety Interlock Switch IP 67
Mfr # STM2N-222B024-M
Zoro # G1890351
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Left and Top Opening, Solenoid Locking
- Series STM
- Actuator Length 1.18 in
- AC Contact Rating 4 A @ 230 V
- DC Contact Rating 4 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euchner
- MFR # STM2N-222B024-M
- Zoro # G1890351
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.18 in |
Height | 3.8 in |
Width | 3.11 in |
Depth | 1.47 in |
Conduit Size | M20 |
Overall Depth | 1.47 in |
Overall Width | 3.11 in |
Overall Height | 3.8 in |
Description
Safety Interlock Switch, Left and Top Opening, Solenoid Locking, Contact Form 2NC, Actuator Length 1.18 in, AC Contact Rating 4 A @ 230 V, Series STM, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 3.8 in, Width 3.11 in, Depth 1.47 in, IP Rating IP67, Contact Material Silver, Conduit Size M20, Body Material Thermoplastic, Head Material Aluminum Die-Cast, Over Travel 5mm, Movement Horizontal, Operating Force 8 lb, Standards CCC, CE, cULus, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- SCHMERSAL Safety Interlock 230V-Ac Other Switch (AZ 16-02 ZI)
- Euchner Switches